Add More Items
View All Quick Selects
Below you can add an image for 'LED security light' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Key KT-LED52T8-120P2S-865-D /G2 10
Total Availability: In Stock
Check local availability
Book Price
$183.05
Each
Key KT-LED31T8-72P2S-865-D /G2 6 FT
$98.29
TGS Security Flood, 4000K, Dusk to Dawn, Twin, Bronze.
$49.99
Led Wall Fixture Light, 27 W, 120/208/240/277 V, 300 Ma, 200000 H Average Life, 3017 LM Brightness (Lumens), 9.05 In Length, 8.75 In Width, 8.5 In Height, Die-Cast Aluminum Housing Material, Bronze, 5 Yr Warranty
$264.77
Led A-Shape Lamp, 5000 K, 15 W, Non Dimmable
$9.47
Ge Led Lamps, 150 WTT, 22000 LM, 4000 K, Non-Dimmable, EX39 Screw Base, 8.3 In Length, 50000 HR Average Life
$194.91
Compact Folding Led Camo Worklight
Total Availability:
Total Availability: Out of Stock
$74.90
This item is no longer available. Click to view alternate items.
Decorative Led Lamp, CA11 Shape, 4 ° Beam Angle, 80, 2700 K, 300 LM Brightness (Lumens), 4 W, 120 V, Clear, Glass Material, 15000 H Average Life, E26 Medium Base, Non Dimmable, 4.2 In Length
Total Availability: Available from manufacturer.
$7.81
6" Led Surface Light, 900 Lumens, 90 Cri, 3000K CCT, 120V, Matte White, Qty 12 Bulk Pack
$10.72
Led PAR30LN, 9W 82CRI, 800 Lumen, 3000K, 11000 Life
$6.75
Led, White Housing, Universal Face, Red and Green Letters, Self-Powered, High Power Unit
$127.18
The Tork ZB124WP Wall Plate Button-Style Instant Response Led Photocontrol Light Sensor Provides A Simple Way to Control Residential or Commercial Exterior Lights and Appliances Based On The Ambient Light Level. Features Include The Coated Circuit Board and Weather-Resistant Plate, Long-Life Zero-Cross Technology and The Time Delay That Prevents Stray Lights or Shadows From Triggering The Control. Designed For Applications Including Landscape Lighting, Perimeter and Security Lighting, Pole Lanterns or Sign
$46.65
Security Motion, Twin Head Floodlight, 180 Degree Pir, White, 3000K, 4000K, 5000K, 1300 Lumens, 13W, 120V
$87.49
Ge Led Lamps, 18.5 WTT, 1950 LM, 4000 K, 105.4 Cri, Non-Dimmable, GX24Q Base, 6.7 In Length, 50000 HR Average Life
$27.09
Ge Led Lamps, 9 WTT, 1200 LM, 4000 K, Led_BS_G24Q/GX24Q Base, 5.31 In Length, 50000 HR Average Life
$17.03
Strip Light, Commercial;Displays;Office;Retail;Warehouse Application, 2300 LM;4500 LM;8200 LM Brightness (Lumens), Led Bulb Type, Gloss Finish, 4 FT Length, Diffuse Acrylic Lens Providing A Single Smooth Line Of Light Shaped to Resemble A Fluorescent Tube;Quick and Simple to Install With The Snap-Lock Tool-Less Channel Cover Special Features, Csa Certified Standards Met, Lithonia Lighting Sub Brand
$64.25
Key KT-LED26T8-60P2S-865-D /G2 5 FT
$82.29
270W Led Hid Repl 50K EX39 40000LM 277-480V
$480.11
Ge Led Lamps, 50 WTT, 7500 LM, 4000 K, Non-Dimmable, EX39 Screw Base, 50000 HR Average Life
$92.64
The Tork ZS124 Stem Mount Instant Response Led Photocontrol Light Sensor Provides A Simple Way to Control Residential or Commercial Exterior Lights and Appliances Based On The Ambient Light Level. Features Include The Coated Circuit Board and Weather-Resistant Casing, Long-Life Zero-Cross Technology and The Time Delay That Prevents Stray Lights or Shadows From Triggering The Control. Designed For Applications Including Landscape Lighting, Perimeter and Security Lighting, Pole Lanterns or Signage.
$39.54
20
Popularity
Default